Link-Belt
MA1213EX
65 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #101085186
- 65 mm Inner Diameter
- 120 mm Outer Diameter
description
- MA1213EX Unmounted Bearings Cylindrical Roller Bearings
features
- double rib outer ring & segmented retainer
- 65 mm Cylindrical Roller Bearing with plain cylindrical inner ring
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Rolling Element | Cylindrical |
| Inner Ring Raceway O.D. | 80.42 mm |
| Shaft Fillet Radius [Max] | 0.100 in |
| Enclosure | Open |
| I.D. | 65 mm |
| No. of Rows | 1 |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Plain |
| Bearing Design | Removable Inner Ring - Straight |
| Capacity | Standard Capacity |
| Shaft Locking | Direct Shaft Mount |
| Series | Narrow Width |
| Inner Ring Type | Plain Cylindrical (A) |
| Inner Ring Bore Radius | 1.52 mm |
| Outer Ring Inner Diameter | 4.1655 in |
| Retainer Material | Segmented Steel |
| Precision Ground | Yes |
| Cage Material | Steel |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bore Range [Min] | 25 mm |
| Bore Range [Max] | 200 mm |
| Outer Ring Type | Double Rib |
| Outer Ring I.D. | 105.8 mm |
| Radial Internal Clearance | Normal |
| Bore Dia. [Min] | 13.0000 mm |
| Bore Dia. [Max] | 65.0000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 120 mm |
| Inner Ring Roller Track Diameter | 3.1662 in |
| Weight | 2.548 LB |
| EAN or UPC | 662327051815 |
