- 65 mm ID x 120 mm OD x 23 mm Wide
- C0 - Normal Clearance
- Steel Cage
- Removable Inner Ring - Straight
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| Precision Ground | Yes |
| No. of Rows | 1 |
| Enclosure | Open |
| Inner Ring Roller Track Diameter | 3.1662 in |
| O.D. | 120 mm |
| Outer Ring Inner Diameter | 4.1655 in |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Capacity | Standard Capacity |
| I.D. | 65 mm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Straight |
| Housing Fillet Radius [Max] | 0.06 in |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Fillet Radius [Max] | 0.100 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 2.42 LB |
| EAN or UPC | 662327051839 |
-
Prop 65


