Link-Belt
MA1218EX
90 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #101085200
- 90 mm Inner Diameter
- 160 mm Outer Diameter
description
- MA1218EX Unmounted Bearings Cylindrical Roller Bearings
features
- 90 mm Cylindrical Roller Bearing with plain cylindrical inner ring
- double rib outer ring & segmented retainer
| Outer Ring Inner Diameter | 5.598 in |
| O.D. | 160 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Raceway O.D. | 107.22 mm |
| Oil Hole | w/o Oil Hole |
| Inner Ring Bore Radius | 2.03 mm |
| Outer Ring Type | Double Rib |
| Inner Ring Roller Track Diameter | 4.2212 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Bore Dia. [Max] | 90.0000 mm |
| Cage Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Shaft Fillet Radius [Max] | 1/8 in |
| No. of Rows | 1 |
| Bore Range [Min] | 25 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| I.D. | 18 - 90 mm |
| Rolling Element | Cylindrical |
| Precision Ground | Yes |
| Bore Range [Max] | 200 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Series | Narrow Width |
| Outer Ring I.D. | 142.19 mm |
| Radial Internal Clearance | Normal |
| Bore Dia. [Min] | 18.0000 mm |
| Capacity | Standard Capacity |
| Shaft Locking | Direct Shaft Mount |
| Retainer Material | Segmented Steel |
| Inner Ring Type | Plain Cylindrical (A) |
| Bearing Design | Removable Inner Ring - Straight |
| Bearing Type | Plain |
| End Type | Open End |
| Weight | 5.7 LB |
| EAN or UPC | 662327052010 |
