Link-Belt
MA1220UVW913C4
100 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring And Formed Steel Retainer
Item #101085691
- 100 mm Inner Diameter
- 180 mm Outer Diameter
description
- MA1220UVW913C4 Unmounted Bearings Cylindrical Roller Bearings
features
- 100 mm Cylindrical Roller Bearing with plain cylindrical inner ring
- single rib & 1 retaining ring in outer ring & formed steel retainer
- Standard outer ring and roller assembly with Width series 5 inner ring
- Increased clearance to C4
| Tolerance | Iso Class 0 (RBEC 1) |
| Special Features | Extended Inner Ring |
| Cage Material | Cageless |
| Radial Internal Clearance | C4 |
| End Type | Open End |
| Bore Dia. [Max] | 100.0000 mm |
| Enclosure | Open |
| Precision Ground | Yes |
| Bore Dia. [Min] | 20.0000 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Plain |
| Bore Range [Max] | 200 mm |
| Rolling Element | Cylindrical |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Housing Fillet Radius [Max] | 0.08 in |
| Inner Ring Bore Radius | 3.96 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 100 mm |
| No. of Rows | 1 |
| Bore Range [Min] | 25 mm |
| Retainer Type | Steel |
| Inner Ring Roller Track Diameter | 4.764 in |
| Outer Ring Inner Diameter | 6.3471 in |
| Bearing Design | Removable Inner Ring - Straight |
| Inner Ring Type | Plain Cylindrical (A) |
| O.D. | 180 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Shaft Fillet Radius [Max] | 0.156 in |
| Series | Narrow Width |
| Retainer Material | Formed Steel |
| Inner Ring Raceway O.D. | 121.01 mm |
| Capacity | Standard Capacity |
| Shaft Locking | Direct Shaft Mount |
| Outer Ring I.D. | 161.22 mm |
| Weight | 9.248 LB |
| EAN or UPC | 662327052119 |
