Link-Belt
MA1312TV
60 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring And Formed Steel Retainer
Item #101085230
- 60 mm Inner Diameter
- 130 mm Outer Diameter
description
- MA1312TV Unmounted Bearings Cylindrical Roller Bearings
features
- 60 mm Cylindrical Roller Bearing with plain cylindrical inner ring
- 2 retaining rings in outer ring & formed steel retainer
| Retainer Material | Formed Steel |
| Bore Range [Min] | 25 mm |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Bore Type | Round Bore, Metric Type |
| Bore Dia. [Min] | 12.0000 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Roller Track Diameter | 3.0532 in |
| Shaft Fillet Radius [Max] | 0.100 in |
| O.D. | 130 mm |
| Inner Ring Type | Plain Cylindrical (A) |
| Outer Ring Inner Diameter | 4.4286 in |
| Shaft Locking | Direct Shaft Mount |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Bore Radius | 2.03 mm |
| Series | Narrow Width |
| Rolling Element | Cylindrical |
| Bore Dia. [Max] | 60.0000 mm |
| Outer Ring I.D. | 112.49 mm |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| I.D. | 12 - 60 mm |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Bearing Type | Plain |
| Enclosure | Open |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Inner Ring Raceway O.D. | 77.55 mm |
| Housing Fillet Radius [Max] | 0.08 in |
| Retainer Type | Steel |
| Bore Range [Max] | 200 mm |
| Bearing Design | Removable Inner Ring - Straight |
| End Type | Open End |
| Outer Ring Type | With Two Retaining Rings in I.D. |
| Weight | 5.55 LB |
| EAN or UPC | 662327052522 |
