Link-Belt
MA1315EX
75 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #102180198
- 75 mm Inner Diameter
- 160 mm Outer Diameter
description
- MA1315EX Unmounted Bearings Cylindrical Roller Bearings
features
- 75 mm Cylindrical Roller Bearing with plain cylindrical inner ring
- double rib outer ring & segmented retainer
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Rolling Element | Cylindrical |
| Inner Ring Bore Radius | 2.03 mm |
| Shaft Locking | Direct Shaft Mount |
| Inner Ring Roller Track Diameter | 3.7764 in |
| Series | Narrow Width |
| Outer Ring Type | Double Rib |
| Oil Hole | w/o Oil Hole |
| Inner Ring Type | Plain Cylindrical (A) |
| Enclosure | Open |
| I.D. | 75 mm |
| Capacity | Standard Capacity |
| Inner Ring Raceway O.D. | 95.92 mm |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| No. of Rows | 1 |
| Housing Fillet Radius [Max] | 0.08 in |
| Bore Range [Min] | 25 mm |
| Shaft Fillet Radius [Max] | 1/8 in |
| O.D. | 160 mm |
| Bore Range [Max] | 200 mm |
| Bore Dia. [Max] | 75.0000 mm |
| Retainer Material | Segmented Steel |
| Bearing Design | Removable Inner Ring - Straight |
| Precision Ground | Yes |
| Outer Ring I.D. | 139.14 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bore Dia. [Min] | 15.0000 mm |
| Bearing Type | Plain |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Inner Diameter | 5.4778 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 7.966 LB |
| EAN or UPC | 662327052638 |
