- 45 mm Inner Diameter
description
- MA5209 Inner Rings Cylindrical Roller Bearings
features
- 45 mm Cylindrical Roller Bearing plain inner ring
| Bore Type | Round Bore, Metric Type |
| Series | Wide Width |
| Shaft Locking | Direct Shaft Mount |
| Bearing Design | Inner Ring |
| Capacity | N/A |
| Precision Ground | Yes |
| End Type | N/A |
| Enclosure | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 0.04 in |
| I.D. | 45 mm |
| Bore Dia. [Max] | 45.0000 mm |
| No. of Rows | 1 |
| Radial Internal Clearance | N/A |
| Inner Ring Type | Plain Cylindrical (A) |
| Radial Internal Clearance Specification | N/A |
| Inner Ring Bore Radius | 1.52 mm |
| Bore Dia. [Min] | 9.0000 mm |
| Cage Material | N/A |
| O.D. | 2.186 in |
| Bore Range [Min] | 25 mm |
| Outer Ring | N/A |
| Oil Hole | w/o Oil Hole |
| Bore Range [Max] | 200 mm |
| Inner Ring Raceway O.D. | 55.52 mm |
| Weight | 0.418 LB |
| EAN or UPC | 662327473112 |

