Link-Belt
MA5212
60 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #100742474
-
Prop 65
- 60 mm Inner Diameter
description
- MA5212 Inner Rings Cylindrical Roller Bearings
features
- 60 mm Cylindrical Roller Bearing plain inner ring
| Bore Range [Min] | 25 mm |
| Series | Wide Width |
| Shaft Locking | Direct Shaft Mount |
| Enclosure | N/A |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Bore Dia. [Min] | 12.0000 mm |
| Precision Ground | Yes |
| Outer Ring | N/A |
| Capacity | N/A |
| Inner Ring Raceway O.D. | 72.38 mm |
| Inner Ring Bore Radius | 2.03 mm |
| Cage Material | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Type | Plain Cylindrical (A) |
| Oil Hole | w/o Oil Hole |
| End Type | N/A |
| Radial Internal Clearance | N/A |
| Bore Range [Max] | 200 mm |
| Fillet Radius | 0.06 in |
| O.D. | 2.85 in |
| Bore Dia. [Max] | 60.0000 mm |
| No. of Rows | 1 |
| I.D. | 60 mm |
| Bearing Design | Inner Ring |
| Weight | 0.784 LB |
| EAN or UPC | 662327473143 |
-
Prop 65

