Link-Belt
MA5212W972
60 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #101085698
- 60 mm Inner Diameter
description
- MA5212W972 Inner Rings Cylindrical Roller Bearings
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Plain cylindrical inner ring
| Inner Ring Raceway O.D. | 72.38 mm |
| Bearing Design | Inner Ring |
| Bore Range [Max] | 200 mm |
| Series | Wide Width |
| Bore Dia. [Max] | 60.0000 mm |
| Inner Ring Type | Plain Cylindrical (A) |
| Bore Range [Min] | 25 mm |
| Inner Ring Bore Radius | 2.03 mm |
| Bore Dia. [Min] | 12.0000 mm |
| I.D. | 60 mm |
| Weight | 3.231 LB |
| EAN or UPC | 662327053031 |
