Link-Belt
MA5218C3245
90 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #104123639
- 90 mm Inner Diameter
description
- MA5218C3245 Inner Rings Cylindrical Roller Bearings
features
- 90 mm Cylindrical Roller Bearing plain inner ring for special clearance bearing
| Bore Dia. [Max] | 90.0000 mm |
| Bore Dia. [Min] | 18.0000 mm |
| Bearing Design | Inner Ring |
| Inner Ring Raceway O.D. | 107.22 mm |
| Bore Range [Min] | 25 mm |
| Series | Wide Width |
| Bore Range [Max] | 200 mm |
| I.D. | 90 mm |
| Inner Ring Bore Radius | 3.18 mm |
| Inner Ring Type | Plain Cylindrical (A) |
| Weight | 2.35 LB |
| EAN or UPC | 662327684716 |
