Link-Belt
MA5218EXC3245
90 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #103310469
- 90 mm Inner Diameter
- 160 mm Outer Diameter
description
- MA5218EXC3245 Unmounted Bearings Cylindrical Roller Bearings
features
- Special internal clearance of .0032" to .0045"
- 90 mm Cylindrical Roller Bearing with plain cylindrical inner ring
- double rib outer ring & segmented retainer
| Bore Dia. [Min] | 18.0000 mm |
| Rolling Element | Cylindrical |
| Inner Ring Raceway O.D. | 107.22 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bore Dia. [Max] | 90.0000 mm |
| Inner Ring Type | Plain Cylindrical (A) |
| Series | Wide Width |
| O.D. | 160 mm |
| I.D. | 90 mm |
| Retainer Material | Segmented Steel |
| Bearing Design | Removable Inner Ring - Straight |
| Outer Ring Type | Double Rib |
| Bore Range [Max] | 200 mm |
| Outer Ring I.D. | 142.19 mm |
| Bearing Type | Plain |
| Bore Range [Min] | 25 mm |
| Shaft Locking | Direct Shaft Mount |
| Inner Ring Bore Radius | 3.18 mm |
| Weight | 10.06 LB |
| EAN or UPC | 662327684709 |
