Link-Belt
MA5219TV
95 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring And Formed Steel Retainer
Item #101085269
- 95 mm Inner Diameter
- 170 mm Outer Diameter
description
- MA5219TV Unmounted Bearings Cylindrical Roller Bearings
features
- 95 mm Cylindrical Roller Bearing with plain cylindrical inner ring
- 2 retaining rings in outer ring & formed steel retainer
| Precision Ground | Yes |
| Bore Dia. [Min] | 19.0000 mm |
| Outer Ring I.D. | 151.24 mm |
| Rolling Element | Cylindrical |
| Inner Ring Raceway O.D. | 113.52 mm |
| Bore Range [Max] | 200 mm |
| No. of Rows | 1 |
| O.D. | 170 mm |
| End Type | Open End |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Inner Ring Type | Plain Cylindrical (A) |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Series | Wide Width |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Shaft Locking | Direct Shaft Mount |
| Housing Fillet Radius [Max] | 0.08 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Range [Min] | 25 mm |
| I.D. | 95 mm |
| Inner Ring Bore Radius | 2.03 mm |
| Bore Dia. [Max] | 95.0000 mm |
| Outer Ring Inner Diameter | 5.9544 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Retainer Material | Formed Steel |
| Inner Ring Roller Track Diameter | 4.4692 in |
| Outer Ring Type | With Two Retaining Rings in I.D. |
| Radial Internal Clearance | Normal |
| Bearing Type | Plain |
| Oil Hole | w/o Oil Hole |
| Shaft Fillet Radius [Max] | 1/8 in |
| Origin | Cylindrical Radial |
| Bearing Design | Removable Inner Ring - Straight |
| Retainer Type | Steel |
| Weight | 11.216 LB |
| EAN or UPC | 662327053260 |
