Link-Belt
MA5224
120 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #100742503
-
Prop 65
- 120 mm Inner Diameter
description
- MA5224 Inner Rings Cylindrical Roller Bearings
features
- 120 mm Cylindrical Roller Bearing plain inner ring
| O.D. | 5.714 in |
| Series | Wide Width |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 0.08 in |
| Bore Dia. [Max] | 120.0000 mm |
| Outer Ring | N/A |
| I.D. | 120 mm |
| Inner Ring Bore Radius | 4.75 mm |
| No. of Rows | 1 |
| Radial Internal Clearance | N/A |
| Bore Dia. [Min] | 24.0000 mm |
| Shaft Locking | Direct Shaft Mount |
| Inner Ring Raceway O.D. | 145.14 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | N/A |
| Inner Ring Type | Plain Cylindrical (A) |
| Radial Internal Clearance Specification | N/A |
| Bore Range [Min] | 25 mm |
| Capacity | N/A |
| Bearing Design | Inner Ring |
| Oil Hole | w/o Oil Hole |
| Bore Range [Max] | 200 mm |
| Cage Material | N/A |
| Precision Ground | Yes |
| End Type | N/A |
| Weight | 6.722 LB |
| EAN or UPC | 662327473242 |
-
Prop 65

