Link-Belt
MA5226
130 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #100000618
- 130 mm Inner Diameter
description
- MA5226 Inner Rings Cylindrical Roller Bearings
features
- 130 mm Cylindrical Roller Bearing plain inner ring
| Shaft Locking | Direct Shaft Mount |
| Bore Range [Max] | 200 mm |
| Inner Ring Type | Plain Cylindrical (A) |
| Cage Material | N/A |
| Bore Dia. [Max] | 130.0000 mm |
| Capacity | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Bore Dia. [Min] | 26.0000 mm |
| Series | Wide Width |
| Outer Ring | N/A |
| Inner Ring Bore Radius | 4.75 mm |
| Radial Internal Clearance | N/A |
| I.D. | 130 mm |
| Bearing Design | Inner Ring |
| No. of Rows | 1 |
| Bore Range [Min] | 25 mm |
| Oil Hole | w/o Oil Hole |
| O.D. | 230 mm |
| Precision Ground | Yes |
| Enclosure | N/A |
| Bore Type | Round Bore, Metric Type |
| Inner Ring Raceway O.D. | 154.97 mm |
| End Type | N/A |
| Fillet Radius | 0.1 in |
| Weight | 7.518 LB |
| EAN or UPC | 662327473259 |
