Link-Belt
MA5226TV
130 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring And Formed Steel Retainer
Item #100742505
- 130 mm Inner Diameter
- 230 mm Outer Diameter
description
- MA5226TV Unmounted Bearings Cylindrical Roller Bearings
features
- 130 mm Cylindrical Roller Bearing with plain cylindrical inner ring
- 2 retaining rings in outer ring & formed steel retainer
| Precision Ground | Yes |
| No. of Rows | 1 |
| Bore Range [Max] | 200 mm |
| Radial Internal Clearance | Normal |
| Outer Ring Inner Diameter | 8.125 in |
| Bearing Type | Plain |
| Inner Ring Bore Radius | 2.54 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Bore Range [Min] | 25 mm |
| Shaft Fillet Radius [Max] | 0.187 in |
| O.D. | 230 mm |
| Origin | Cylindrical Radial |
| Retainer Type | Steel |
| Inner Ring Raceway O.D. | 154.97 mm |
| Housing Fillet Radius [Max] | 0.1 in |
| End Type | Open End |
| Shaft Locking | Direct Shaft Mount |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Rolling Element | Cylindrical |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Dia. [Min] | 26.0000 mm |
| Inner Ring Roller Track Diameter | 6.101 in |
| Bore Dia. [Max] | 130.0000 mm |
| Outer Ring Type | With Two Retaining Rings in I.D. |
| Inner Ring O.D. | 164.72 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring - Straight |
| Series | Wide Width |
| Retainer Material | Formed Steel |
| Inner Ring Type | Plain Cylindrical (A) |
| Outer Ring I.D. | 206.38 mm |
| I.D. | 26 - 130 mm |
| Weight | 28.315 LB |
| EAN or UPC | 662327053406 |
