Link-Belt
MA5309EXC1424
45 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #103624905
- 45 mm Inner Diameter
- 100 mm Outer Diameter
description
- MA5309EXC1424 Unmounted Bearings Cylindrical Roller Bearings
features
- 45 mm Cylindrical Roller Bearing with plain cylindrical inner ring
- double rib outer ring & segmented retainer
- Special internal clearance of .0014" to .0024"
| Inner Ring Bore Radius | 2.03 mm |
| O.D. | 100 mm |
| Rolling Element | Cylindrical |
| Outer Ring Type | Double Rib |
| Inner Ring Type | Plain Cylindrical (A) |
| Bore Dia. [Min] | 9.0000 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bearing Design | Removable Inner Ring - Straight |
| Inner Ring Raceway O.D. | 59.36 mm |
| Retainer Material | Segmented Steel |
| Shaft Locking | Direct Shaft Mount |
| Series | Wide Width |
| Bore Range [Max] | 200 mm |
| Bearing Type | Plain |
| I.D. | 45 mm |
| Bore Dia. [Max] | 45.0000 mm |
| Bore Range [Min] | 25 mm |
| Outer Ring I.D. | 86.1 mm |
| Weight | 3.486 LB |
| EAN or UPC | 793699677232 |
