- 50 mm Inner Diameter
description
- MA5310 Inner Rings Cylindrical Roller Bearings
features
- 50 mm Cylindrical Roller Bearing plain inner ring
| O.D. | 2.565 in |
| Oil Hole | w/o Oil Hole |
| Shaft Locking | Direct Shaft Mount |
| Enclosure | N/A |
| Fillet Radius | 0.08 in |
| Radial Internal Clearance | N/A |
| Bore Range [Max] | 200 mm |
| End Type | N/A |
| Inner Ring Bore Radius | 2.03 mm |
| Cage Material | N/A |
| Bore Range [Min] | 25 mm |
| Bearing Design | Inner Ring |
| Outer Ring | N/A |
| Bore Type | Round Bore, Metric Type |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | N/A |
| Inner Ring Raceway O.D. | 65.15 mm |
| Bore Dia. [Min] | 10.0000 mm |
| I.D. | 50 mm |
| Precision Ground | Yes |
| Bore Dia. [Max] | 50.0000 mm |
| Radial Internal Clearance Specification | N/A |
| Inner Ring Type | Plain Cylindrical (A) |
| Series | Wide Width |
| Weight | 1.034 LB |
| EAN or UPC | 662327473365 |

