Link-Belt
MA5315EXC3
75 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #103625781
- 75 mm Inner Diameter
- 160 mm Outer Diameter
description
- MA5315EXC3 Unmounted Bearings Cylindrical Roller Bearings
features
- 75 mm Cylindrical Roller Bearing with plain cylindrical inner ring
- double rib outer ring & segmented retainer
- Increased clearance to C3
| Rolling Element | Cylindrical |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bearing Type | Plain |
| Shaft Locking | Direct Shaft Mount |
| Inner Ring Type | Plain Cylindrical (A) |
| Outer Ring I.D. | 139.14 mm |
| Bore Dia. [Min] | 15.0000 mm |
| Bore Range [Max] | 200 mm |
| Outer Ring Type | Double Rib |
| Series | Wide Width |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Max] | 75.0000 mm |
| Bore Range [Min] | 25 mm |
| Retainer Material | Segmented Steel |
| I.D. | 75 mm |
| Inner Ring Raceway O.D. | 95.92 mm |
| Inner Ring Bore Radius | 3.18 mm |
| O.D. | 160 mm |
| Weight | 14.997 LB |
| EAN or UPC | 662327687663 |
