Link-Belt
MA61018W935
90 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #101085702
- 90 mm Inner Diameter
description
- MA61018W935 Inner Rings Cylindrical Roller Bearings
features
- Metric
- Plain cylindrical inner ring
- High capacity
- Narrow width
- Extra light series
- 90mm bore diameter
- W935 special bearing feature
| Bearing Type | Plain |
| Bearing Design | Inner Ring |
| Bore Range [Max] | 200 mm |
| Series | Narrow Width |
| Inner Ring Raceway O.D. | 102.36 mm |
| Capacity | High Capacity |
| Inner Ring Bore Radius | 2.54 mm |
| Bore Dia. [Min] | 18.0000 mm |
| I.D. | 90 mm |
| Inner Ring Type | Plain Cylindrical (A) |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Max] | 90.0000 mm |
| Weight | 0.944 LB |
| EAN or UPC | 662327053895 |
