Link-Belt
MA6207TV
35 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring And Formed Steel Retainer
Item #101085301
- 35 mm Inner Diameter
- 72 mm Outer Diameter
description
- MA6207TV Unmounted Bearings Cylindrical Roller Bearings
features
- 35 mm Cylindrical Roller Bearing with plain cylindrical inner ring
- 2 retaining rings in outer ring & formed steel retainer
| Cage Material | Steel |
| Bearing Design | Removable Inner Ring - Straight |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Bore Range [Max] | 200 mm |
| End Type | Open End |
| Retainer Type | Steel |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| Bore Range [Min] | 25 mm |
| Outer Ring Inner Diameter | 2.4595 in |
| I.D. | 07 - 35 mm |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Type | With Two Retaining Rings in I.D. |
| Bearing Type | Plain |
| Capacity | Standard Capacity |
| O.D. | 72 mm |
| Inner Ring Bore Radius | 1.02 mm |
| Series | Standard Width |
| Outer Ring I.D. | 62.47 mm |
| No. of Rows | 2 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Locking | Direct Shaft Mount |
| Inner Ring Roller Track Diameter | 1.7311 in |
| Retainer Material | Formed Steel |
| Shaft Shoulder Diameter [Min] | 41.6 mm |
| Radial Internal Clearance | Normal |
| Bore Dia. [Min] | 7.0000 mm |
| Rolling Element | Cylindrical |
| Housing Fillet Radius [Max] | 0.04 in |
| Bore Dia. [Max] | 35.0000 mm |
| Inner Ring Type | Plain Cylindrical (A) |
| Inner Ring Raceway O.D. | 43.97 mm |
| Shaft Fillet Radius [Max] | 0.040 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Housing Shoulder Diameter [Min] | 65.3 mm |
| Weight | 0.531 LB |
| EAN or UPC | 662327053963 |
