- 60 mm Inner Diameter
description
- MA6212 Inner Rings Cylindrical Roller Bearings
features
- 60 mm Cylindrical Roller Bearing plain cylindrical inner ring
| Bearing Design | Inner Ring |
| Shaft Locking | Direct Shaft Mount |
| Enclosure | N/A |
| Radial Internal Clearance Specification | N/A |
| Inner Ring Bore Radius | 2.03 mm |
| Cage Material | N/A |
| Fillet Radius | 0.06 in |
| Radial Internal Clearance | N/A |
| Bore Range [Min] | 25 mm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Inner Ring Raceway O.D. | 72.38 mm |
| Inner Ring Type | Plain Cylindrical (A) |
| Series | Standard Width |
| Bore Dia. [Max] | 60.0000 mm |
| O.D. | 2.85 in |
| Bore Range [Max] | 200 mm |
| End Type | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Dia. [Min] | 12.0000 mm |
| Capacity | N/A |
| Bearing Type | Plain |
| I.D. | 60 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.596 LB |
| EAN or UPC | 662327054014 |

