- 80 mm Inner Diameter
description
- MA6216 Inner Rings Cylindrical Roller Bearings
features
- 80 mm Cylindrical Roller Bearing plain inner ring
| Capacity | N/A |
| Shaft Locking | Direct Shaft Mount |
| Bore Dia. [Min] | 16.0000 mm |
| Bore Range [Min] | 25 mm |
| Enclosure | N/A |
| Bore Range [Max] | 200 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| End Type | N/A |
| Bore Type | Round Bore, Metric Type |
| Bore Dia. [Max] | 80.0000 mm |
| Precision Ground | Yes |
| I.D. | 80 mm |
| Fillet Radius | 0.08 in |
| Cage Material | N/A |
| O.D. | 3.751 in |
| Bearing Design | Inner Ring |
| Inner Ring Bore Radius | 2.54 mm |
| Series | Standard Width |
| Radial Internal Clearance Specification | N/A |
| Inner Ring Raceway O.D. | 95.29 mm |
| Inner Ring Type | Plain Cylindrical (A) |
| Radial Internal Clearance | N/A |
| Weight | 3.168 LB |
| EAN or UPC | 662327054052 |

