- 3 in Shaft Diameter
- Medium Duty
- Cast Iron Housing Material
- 2 23/64 in Bore Length
description
- MCHBS248N Hanger Units Ball Bearings
features
- 3" Mounted Ball Bearing
- Standard Duty
- Cast Iron Hanger Block
- Setscrew Locking
- Single Lip Contact Seal
| Housing Mounting Extension Diameter | 2 13/16 in |
| Housing Width | 2 1/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| RPM [Max] | 2700 rpm |
| Housing Length | 8 3/8 in |
| Base to Centerline Height | 4 7/8 in |
| Thread Depth | 1 1/4 in |
| Shaft Dia. | 3 in |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Temperature Range [Max] | 225 °F |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Bearing Standoff Distance | 35/64 in |
| Retainer Type | Nylon |
| Lubrication | Exxon Ronex MP |
| Duty Type | Medium |
| Primary Seal | Buna Single Lip Contact Seal |
| Duty | Standard-Duty |
| Static Load Rating | 11400 lb |
| Size Code | 216 |
| Housing Coating | Powder Coated |
| Dynamic Load Rating | 17420 lb |
| Internal Clearance | C3 Standard |
| Housing Diameter | 7 in |
| Setscrew Torque | 290-325 in/lbs |
| Standoff Distance | 35/64 in |
| Grease Fitting Size | 1/8 NPT |
| Locking Device | Setscrew Locking |
| Bore Range [Min] | 1 in |
| Speed [Max] | 2700 rpm |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Shaft Locking | Setscrew |
| Series | 200 |
| Static Load Rating [Max] | 11400 lbf |
| Set Screw Torque | 290-325 in/lbs |
| Seal Type | Single Lip Contact Seals |
| Housing Material | Cast Iron |
| Vibration Frequency Roller Spin | 0.047 cps |
| Length Through Bore | 2.35938 in |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Type | Ball Bearing |
| Bore Length | 2 23/64 in |
| Bore Range [Max] | 3.5 in |
| Thread Size | 1 1/2-11 1/2 in |
| Bearing Insert | MSG248NLPA |
| Temperature [Max] | 225 °F |
| Weight | 17.272 LB |
| EAN or UPC | 662864874625 |

