- 1 in Shaft Diameter
- Medium Duty
- Cast Iron Housing Material
- 1 5/16 in Bore Length
description
- MEHBCL216N Hanger Units Ball Bearings
features
- 1 1/8" Mounted Ball Bearing
- Medium Duty
- Cast Iron Hanger Block
- Centrik-Lok CL Locking Device
- Single Lip Contact Seal
| Retainer Type | Nylon |
| Bearing Insert | MCLG216NLPA |
| Locking Device | Centrik-Lok CL Locking Collar |
| Bore Range [Min] | 1 in |
| Duty | Medium-Duty |
| Length Through Bore | 1.3125 in |
| Housing Mounting Extension Diameter | 1 21/32 in |
| Speed [Max] | 8000 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Setscrew Torque | 65-72 in/lbs |
| Temperature Range [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Grease Fitting Size | 1/8 NPT |
| Seal Type | Single Lip Contact Seals |
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Housing Width | 1 7/32 in |
| Thread Depth | 5/8 in |
| Collar O.D. | 2 19/32 in |
| Bearing Standoff Distance | 7/16 in |
| Set Screw Torque | 65-72 in/lbs |
| Primary Seal | Buna Single Lip Contact Seal |
| Temperature [Max] | 225 °F |
| Standoff Distance | 7/16 in |
| Dynamic Load Rating | 4390 lb |
| Bearing Type | Ball Bearing |
| Base to Centerline Height | 2 1/2 in |
| Series | 200 |
| Housing Diameter | 3 3/8 in |
| Size Code | 206 |
| Bore Length | 1 5/16 in |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Duty Type | Medium |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Dia. | 1 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| RPM [Max] | 8000 rpm |
| Vibration Frequency Roller Spin | 0.039 cps |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Bore Range [Max] | 3.5 in |
| Bearing Coating Material | Black Oxide |
| Static Load Rating [Max] | 2530 lbf |
| Internal Clearance | C3 Standard |
| Housing Length | 4 3/16 in |
| Thread Size | 3/4-14 |
| Lubrication | Exxon Ronex MP |
| Static Load Rating | 2530 lb |
| Weight | 2.29 LB |
| EAN or UPC | 662864810814 |

