- Medium Duty
- Cast Iron Housing Material
description
- MEHBS216NK75 Hanger Units Ball Bearings
| Retainer Type | Nylon |
| Housing Coating | Nickel Plated |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Bearing Type | Ball Bearing |
| Vibration Frequency Roller Spin | 0.039 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Dynamic Load Rating | 4390 lb |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Duty Type | Medium |
| Internal Clearance | C3 Standard |
| Static Load Rating | 2530 lb |
| Speed [Max] | 8000 rpm |
| Shaft Locking | Setscrew |
| Housing Material | Cast Iron |
| Bearing Coating Material | Black Oxide |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Weight | 2.23 LB |
| EAN or UPC | 662864900515 |

