- 2 3/16 in Shaft Diameter
- Medium Duty
- Cast Iron Housing Material
- 2 15/64 in Bore Length
description
- MEHBS235N Hanger Units Ball Bearings
features
- Standard Duty
- 2 3/16" Mounted Ball Bearing
- Setscrew Locking
- Single Lip Contact Seal
- Cast Iron Hanger Block
| Vibration Frequency Fundamental Train | 0.007 cps |
| Seal Type | Single Lip Contact Seals |
| Shaft Locking | Setscrew |
| Locking Device | Setscrew Locking |
| RPM [Max] | 4000 rpm |
| Housing Length | 6 13/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Duty | Standard-Duty |
| Thread Size | 1 1/4-11 1/2 in |
| Series | 200 |
| Thread Depth | 1 1/8 in |
| Standoff Distance | 37/64 in |
| Size Code | 212 |
| Bearing Standoff Distance | 37/64 in |
| Temperature [Max] | 225 °F |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Retainer Type | Nylon |
| Grease Fitting Size | 1/8 NPT |
| Static Load Rating [Max] | 8080 lbf |
| Bore Length | 2 15/64 in |
| Static Load Rating | 8080 lb |
| Housing Diameter | 5 5/8 in |
| Bore Range [Min] | 1 in |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Bore Range [Max] | 3.5 in |
| Bearing Type | Ball Bearing |
| Housing Mounting Extension Diameter | 2 5/16 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 11840 lb |
| Shaft Dia. | 2.1875 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Duty Type | Medium |
| Lubrication | Exxon Ronex MP |
| Vibration Frequency Roller Spin | 0.043 cps |
| Bearing Insert | MSG235NLPA |
| Temperature Range [Max] | 225 °F |
| Speed [Max] | 4000 rpm |
| Housing Coating | Powder Coated |
| Length Through Bore | 2.23438 in |
| Housing Width | 1 5/8 in |
| Set Screw Torque | 290-325 in/lbs |
| Base to Centerline Height | 4 in |
| Setscrew Torque | 290-325 in/lbs |
| Weight | 9.167 LB |
| EAN or UPC | 662864875066 |

