- Medium Duty
- Cast Iron Housing Material
description
- MEHBS248N Hanger Units Ball Bearings
| Vibration Frequency Roller Spin | 0.047 cps |
| Duty Type | Medium |
| Housing Coating | Powder Coated |
| Dynamic Load Rating | 17420 lb |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Static Load Rating | 11400 lb |
| Bearing Type | Ball Bearing |
| Internal Clearance | C3 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Nylon |
| Speed [Max] | 2700 rpm |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Housing Material | Cast Iron |
| Primary Seal | Buna Single Lip Contact Seal |
| Shaft Locking | Setscrew |
| Weight | 15.82 LB |
| EAN or UPC | 662864898218 |

