Link-Belt
MFB503-2
25 mm Cast Iron Setscrew Locking Standard Duty 3 Bolt Flange Block
Item #101709786
- 25 mm Shaft Diameter
- 3 Bolt
- Cast Iron Housing Material
- Single Lip
description
- MFB503-2 Flange Blocks Ball Bearings
features
- 25 mm Mounted Ball Bearing
- Standard Duty
- Cast Iron 3-Bolt Bracket Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Spcial Housing
| Shaft Locking | Setscrew |
| Fixed Expansion | Fixed |
| Bearing Type | Ball Bearing |
| Retainer Type | Nylon |
| Speed [Max] | 9600 rpm |
| Temperature [Max] | 225 °F |
| Mounting Housing Width | 3/8 in |
| Mounted Unit Duty | Standard Duty |
| No. of Bolts | 3 |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Setscrew Torque | 87-92 in/lbs |
| Internal Clearance | C3 Standard |
| Mounting Pad Height | 3/8 in |
| Shaft Dia. | 25 mm |
| Bore Length | 1 1/2 in |
| Housing Width | 2 3/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Coating | Powder Coated |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3150 lb |
| Static Load Rating | 1760 lb |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Roller Spin | 0.039 cps |
| Housing Material | Cast Iron |
| Mounting Bolt Size | 3/8 in |
| Standoff Distance | 23/64 in |
| Set Screw Torque | 87-92 in/lbs |
| Lubrication Type | EXXON RONEX MP STD |
| No. of lips | Single |
| Housing Length | 4 7/8 in |
| Weight | 1.81 LB |
| EAN or UPC | 662864009270 |
