- 3 Bolt
- Cast Iron Housing Material
- Ball Bearing
description
- MFB503-3 Flange Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Standard Duty
- Cast Iron 3-Bolt Bracket Flange Block
- Centrik-Lok Locking
- Single Lip Contact Seal
- Special Housing
| Shaft Dia. | 1 in |
| Static Load Rating | 1760 lb |
| Vibration Frequency Roller Spin | 0.039 cps |
| Housing Coating | Powder Coated |
| Housing Material | Cast Iron |
| No. of Bolts | 3 |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Speed [Max] | 9600 rpm |
| Fixed Expansion | Fixed |
| Internal Clearance | C3 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Inch/Metric | Inch |
| Shaft Locking | Setscrew |
| Dynamic Load Rating | 3150 lb |
| Bearing Type | Ball Bearing |
| Retainer Type | Nylon |
| Mounted Unit Duty | Standard Duty |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Weight | 1.8 LB |
| EAN or UPC | 662864009287 |

