- 1 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- MFCCL231N Flange Blocks Ball Bearings
features
- 1 15/16" Mounted Ball Bearing
- Cast Iron 4-Bolt Round Piloted Flange Block
- Medium Duty
- Centrik-Lok CL Locking Device
- Single Lip Contact Seal
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Bearing Standoff Distance | 15/64 in |
| Collar O.D. | 4 3/32 in |
| Bolt Circle Dia. | 5 3/8 in |
| Vibration Frequency Roller Spin | 0.044 cps |
| Mounted Unit Duty | Medium Duty |
| Seal Type | Single Lip Contact Seal |
| Temperature Range [Max] | 225 °F |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Setscrew Torque | 313-348 in/lbs |
| Bearing Coating Material | Black Oxide |
| Housing Coating | Powder Coated |
| Internal Clearance | C3 Standard |
| Duty Type | Medium |
| Bolt Hole Circle Diameter | 5 3/8 in |
| Inch/Metric | Inch |
| Locking Device | Centrik-Lok CL Locking Collar |
| Housing O.D. | 6 3/8 in |
| Bore Length | 1 57/64 in |
| Flange Thickness | 0.875 in |
| Locking Collar O.D. | 4 3/32 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Bearing Design | Non-Expansion |
| Bore Range [Min] | 1.1875 in |
| Lubrication Type | EXXON RONEX MP STD |
| Static Load Rating | 6570 lb |
| Mounting Bolt Size | 1/2 in |
| RPM [Max] | 4360 rpm |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Series | 200 |
| Standoff Distance | 15/64 in |
| Dynamic Load Rating | 9800 lb |
| Lubricant Type | Exxon Ronex MP |
| Temperature [Max] | 225 °F |
| Bore Range [Max] | 3.5 in |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.89063 in |
| Housing Length | 6 3/8 in |
| Fixed Expansion | Fixed |
| Size Code | 211 |
| Retainer Type | Nylon |
| Shaft Dia. | 1.9375 in |
| Housing Material | Cast Iron |
| Pilot Diameter | 4.5 in |
| Set Screw Torque | 313-348 in/lbs |
| Mounting Housing Width | 7/8 in |
| Bolt Size | 1/2 in |
| Shape | Round |
| Speed [Max] | 4360 rpm |
| Primary Seal | Buna Single Lip Contact Seal |
| No. of Bolts | 4 |
| No. of lips | Single |
| Pilot Depth | 5/8 in |
| Weight | 5.9 LB |
| EAN or UPC | 662864810937 |

