- 2 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- MFCS232N Flange Blocks Ball Bearings
features
- 2" Mounted Ball Bearing
- Medium Duty
- Cast Iron 4-Bolt Round Piloted Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Inch/Metric | Inch |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Pilot Depth | 5/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Shaft Dia. | 2 in |
| Mounting Bolt Size | 1/2 in |
| Lubrication Type | EXXON RONEX MP STD |
| Static Load Rating | 6570 lb |
| Retainer Type | Nylon |
| Housing Coating | Powder Coated |
| Temperature [Max] | 225 °F |
| No. of lips | Single |
| Internal Clearance | C3 Standard |
| Mounted Unit Duty | Medium Duty |
| Bore Length | 1 13/16 in |
| Vibration Frequency Roller Spin | 0.044 cps |
| Standoff Distance | 19/64 in |
| Housing Material | Cast Iron |
| Speed [Max] | 4360 rpm |
| Fixed Expansion | Fixed |
| Bearing Type | Ball Bearing |
| Shaft Locking | Setscrew |
| Pilot Diameter | 4.5 in |
| Setscrew Torque | 290-325 in/lbs |
| Mounting Housing Width | 7/8 in |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Bolt Hole Circle Diameter | 5 3/8 in |
| Dynamic Load Rating | 9800 lb |
| No. of Bolts | 4 |
| Primary Seal | Buna Single Lip Contact Seal |
| Set Screw Torque | 290-325 in/lbs |
| Weight | 5.71 LB |
| EAN or UPC | 662864804004 |

