Link-Belt
MFS247E1
2 15/16 in Cast Iron Setscrew Locking Medium Duty 4 Bolt Flange Block
Item #111362197
- 2 15/16 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- MFS247E1 Flange Blocks Ball Bearings
features
- Setscrew Locking
- Single Lip Viton Contact Seal
- Medium Duty
- Cast Iron 4-Bolt Square Flange Block
- 2 15/16" Mounted Ball Bearing
| Lubricant Type | Almsol 1250 |
| Duty Type | Medium |
| Size Code | 216 |
| Shape | Square |
| Shaft Locking | Setscrew |
| Mounting Housing Width | 13/16 in |
| Fixed Expansion | Fixed |
| Housing Coating | Powder Coated |
| Mounting Pad Width | 7 3/4 in |
| Vibration Frequency Roller Spin | 0.047 cps |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Primary Seal | Viton Single Lip Contact Seal |
| Dynamic Load Rating | 17420 lb |
| Lubrication Type | ALMASOL 1250 HI-TEMP |
| Internal Clearance | C5 Increased |
| Bore Range [Min] | 1 in |
| Speed [Max] | 2550 rpm |
| Shaft Dia. | 2.9375 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Mounting Bolt Size | 3/4 in |
| Retainer Type | Steel |
| Bearing Design | Non-Expansion |
| No. of Bolts | 4 |
| Locking Device | Setscrew Locking |
| Series | 200 |
| Grease Fitting Size | 1/8 NPT |
| RPM [Max] | 2550 rpm |
| Temperature [Max] | 400 °F |
| Length Through Bore | 2.35938 in |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Set Screw Torque | 290-325 in/lbs |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Standoff Distance | 11/64 in |
| Bolt Size | 3/4 in |
| Flange Type | 4-Bolt Flange |
| Housing Overall Circle Diameter | 10 1/4 in |
| No. of lips | Single |
| Bearing Standoff Distance | 11/64 in |
| Setscrew Torque | 290-325 in/lbs |
| Flange Thickness | 0.8125 in |
| Seal Type | Viton Single Lip Contact Seal |
| Bore Range [Max] | 3.5 in |
| Overall Width | 2 17/32 in |
| Housing Material | Cast Iron |
| Distance Between Bolt Holes | 6 in |
| Bolt Hole Spacing | 6 in |
| Static Load Rating | 11400 lb |
| Housing Diameter | 6.75 in |
| Bore Length | 2 23/64 in |
| Housing Length | 7 3/4 in |
| Bearing Type | Ball Bearing |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Mounted Unit Duty | Medium Duty |
| Weight | 15.5 LB |
| EAN or UPC | 662864807043 |
