- 2 in Shaft Diameter
- 2 Bolt
- Cast Iron Housing Material
- Single Lip
description
- MFXS232N Flange Blocks Ball Bearings
features
- 2" Mounted Ball Bearing
- Medium Duty
- Cast Iron 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| Length Through Bore | 1.8125 in |
| No. of lips | Single |
| Lubricant Type | Exxon Ronex MP |
| Bolt Hole Spacing | 7 1/4 in |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 9800 lb |
| No. of Bolts | 2 |
| Speed [Max] | 4360 rpm |
| Bearing Type | Ball Bearing |
| Fixed Expansion | Fixed |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Distance Between Bolt Holes | 7 1/4 in |
| Vibration Frequency Roller Spin | 0.044 cps |
| Size Code | 211 |
| Housing Length | 8 1/2 in |
| Standoff Distance | 5/32 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Medium Duty |
| Lubrication Type | EXXON RONEX MP STD |
| Duty Type | Medium |
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Inch |
| Internal Clearance | C3 Standard |
| Shaft Locking | Setscrew |
| Mounting Housing Width | 5/8 in |
| Seal Type | Single Lip Contact Seal |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Set Screw Torque | 290-325 in/lbs |
| Mounting Bolt Size | 5/8 in |
| Series | 200 |
| Housing Diameter | 5 in |
| Static Load Rating | 6570 lb |
| Setscrew Torque | 290-325 in/lbs |
| Grease Fitting Size | 1/8 NPT |
| Locking Device | Setscrew Locking |
| Flange Thickness | 5/8 in |
| Flange Type | 2-Bolt Flange |
| Bore Length | 1 13/16 in |
| Overall Width | 2 in |
| Bearing Standoff Distance | 5/32 in |
| Retainer Type | Nylon |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 4360 rpm |
| Bolt Size | 5/8 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Bore Range [Max] | 2 in |
| Shaft Dia. | 2 in |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Bore Range [Min] | 1 in |
| Weight | 6.02 LB |
| EAN or UPC | 662864805513 |

