- 2 1/2 in Shaft Diameter
- 2 5/16 in Inner Diameter
- 2 Bolt
- Medium Duty
description
- MPCL240N Pillow Blocks Ball Bearings
features
- 2 1/2" Mounted Ball Bearing
- Medium Duty
- Cast Iron 2-Bolt Pillow Block
- Centrik-Lok CL Locking Device
- Single Lip Contact Seal
| Handle / Housing Material | Cast Iron |
| Mounting Bolt Size | 3/4 in |
| Fixed Expansion | Fixed |
| Base Width | 2 11/16 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Housing Height | 6 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| No. of Bolts | 2 |
| Length Through Bore | 2.3125 in |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Bolt Hole Length | 1 1/2 in |
| Seal Type | Single Lip Contact Seal |
| Coating | Powder Coated |
| Center of Bearing to Front of Inner Ring | 1 21/32 in |
| Setscrew Torque | 540-600 in/lbs |
| Speed [Max] | 3050 rpm |
| Duty Type | Medium |
| Base to Centerline Height | 3 in |
| Mounting Pad Width | 2 11/16 in |
| Housing Material | Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.098 cps |
| Dynamic Load Rating | 14040 lb |
| Bolt Hole Spacing | 8 1/4 in |
| Static Load Rating | 8620 lb |
| Internal Clearance | C3 Standard |
| Mounting Bolt Hole Slot Length | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Mounting Pad Length | 10 3/4 in |
| Mounting Pad Height | 1 5/32 in |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 2.5 in |
| Base Height | 1 5/32 in |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature Range [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.045 cps |
| Size Code | 214 |
| Static Load Rating [Max] | 8620 lbf |
| Bolt Size | 3/4 in |
| Distance Between Bolt Holes | 8 1/4 in |
| Temperature [Max] | 225 °F |
| Bearing Coating Material | Black Oxide |
| Series | 200 |
| Locking Collar O.D. | 4 13/16 in |
| Inch/Metric | Inch Bore |
| I.D. | 2 5/16 in |
| Retainer Type | Nylon |
| Overall Width | 4 13/16 in |
| Locking Device | Centrik-Lok CL Locking Collar |
| Grease Fitting Size | 1/8 NPT |
| Duty | Medium-Duty |
| Weight | 13.17 LB |
| EAN or UPC | 662864823371 |

