- 2 11/16 in Shaft Diameter
- 2 23/64 in Inner Diameter
- 2 Bolt
- Medium Duty
description
- MPCL243N Pillow Blocks Ball Bearings
features
- 2 11/16" Mounted Ball Bearing
- Medium Duty
- Cast Iron 2-Bolt Pillow Block
- Centrik-Lok CL Locking Device
- Single Lip Contact Seal
| Setscrew Torque | 540-600 in/lbs |
| Bearing Type | Ball Bearing |
| Coating | Powder Coated |
| Temperature [Max] | 225 °F |
| Series | 200 |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Pad Width | 2 7/8 in |
| Inch/Metric | Inch Bore |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Primary Seal | Buna Single Lip Contact Seal |
| No. of Bolts | 2 |
| Dynamic Load Rating | 15080 lb |
| Overall Width | 5 1/4 in |
| Static Load Rating [Max] | 11100 lbf |
| Internal Clearance | C3 Standard |
| Mounting Pad Height | 1 7/32 in |
| Distance Between Bolt Holes | 9 1/8 in |
| Shaft Dia. | 2.6875 in |
| Temperature Range [Max] | 225 °F |
| Mounting Bolt Size | 7/8 in |
| Static Load Rating | 11100 lb |
| Fixed Expansion | Fixed |
| Retainer Type | Nylon |
| Duty Type | Medium |
| Bearing Design | Non-Expansion |
| Bearing Coating Material | Black Oxide |
| Bolt Hole Length | 1 7/8 in |
| Mounting Pad Length | 12 in |
| I.D. | 2 23/64 in |
| Bolt Size | 7/8 in |
| Housing Height | 6 21/32 in |
| Locking Device | Centrik-Lok CL Locking Collar |
| Housing Material | Cast Iron |
| Seal Type | Single Lip Contact Seal |
| Size Code | 215 |
| Mounting Bolt Hole Slot Length | 1 7/8 in |
| Base to Centerline Height | 3 1/2 in |
| Base Width | 2 7/8 in |
| Length Through Bore | 2.35938 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Speed [Max] | 2900 rpm |
| Vibration Frequency Roller Spin | 0.048 cps |
| Bolt Hole Spacing | 9 1/8 in |
| Base Height | 1 7/32 in |
| Shaft Locking | Centrik-Lok Cl 2 Piece Collar |
| Grease Fitting Size | 1/8 NPT |
| Locking Collar O.D. | 5 1/4 in |
| Center of Bearing to Front of Inner Ring | 1 11/16 in |
| Duty | Medium-Duty |
| Weight | 17.65 LB |
| EAN or UPC | 662864823388 |

