- 2 11/16 in Shaft Diameter
- 3 5/8 in Inner Diameter
- 2 Bolt
- Medium Duty
description
- MPDU243N Pillow Blocks Ball Bearings
features
- 2 11/16" Mounted Ball Bearing
- Medium Duty
- Cast Iron 2-Bolt Pillow Block
- Two Setscrew Locking Collars
- Single Lip Contact Seal
| Coating | Powder Coated |
| Vibration Frequency Roller Spin | 0.048 cps |
| Mounting Bolt Size | 7/8 in |
| Retainer Type | Nylon |
| Internal Clearance | C3 Standard |
| Mounting Pad Height | 1 1/8 in |
| Housing Height | 7 in |
| I.D. | 3 5/8 in |
| Mounting Pad Width | 3 1/2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Base to Centerline Height | 3 1/2 in |
| Shaft Locking | Double Set Collar |
| Setscrew Torque | 620-680 in/lbs |
| Temperature [Max] | 225 °F |
| Primary Seal | Buna Single Lip Contact Seal |
| Inch/Metric | Inch Bore |
| Mounting Pad Length | 13 in |
| Duty Type | Medium |
| Locking Collar O.D. | 4 5/8 in |
| Dynamic Load Rating | 15080 lb |
| Locking Type | Setscrew Locking |
| No. of Bolts | 2 |
| Speed [Max] | 3300 rpm |
| Static Load Rating | 11100 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Distance Between Bolt Holes | 9 in |
| Mounting Bolt Hole Slot Length | 2 in |
| Shaft Dia. | 2.6875 in |
| Fixed Expansion | Fixed |
| Housing Material | Cast Iron |
| Weight | 20.79 LB |
| EAN or UPC | 793699057584 |
-
Prop 65


