- 2 1/2 in Shaft Diameter
- 2 15/64 in Inner Diameter
- 2 Bolt
- Medium Duty
description
- MPS240E1K5 Pillow Blocks Ball Bearings
features
- 2 1/2" Mounted Ball Bearing
- Medium Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- High temperature seals
- steel retainer
- increased C5 clearance
- Preservative only - no grease
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Static Load Rating [Max] | 8620 lbf |
| Internal Clearance | C5 Increased |
| Locking Device | Setscrew Locking |
| Static Load Rating | 8620 lb |
| Lubrication Type | PRESERVATIVE ONLY - NO GREASE |
| Vibration Frequency Roller Spin | 0.045 cps |
| Vibration Frequency Inner Ring Defect | 0.098 cps |
| Size Code | 214 |
| Bolt Hole Length | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Speed [Max] | 2850 rpm |
| Primary Seal | Viton Single Lip Contact Seal |
| Mounting Bolt Size | 3/4 in |
| Temperature Range [Max] | 400 °F |
| Fixed Expansion | Fixed |
| Grease Fitting Size | 1/8 NPT |
| I.D. | 2 15/64 in |
| Housing Material | Cast Iron |
| Retainer Type | Steel |
| Length Through Bore | 2.23438 in |
| Base Width | 2 11/16 in |
| Duty Type | Medium |
| Special Lube Percent | 0% Fill |
| Temperature [Max] | 400 °F |
| Setscrew Torque | 290-325 in/lbs |
| Inch/Metric | Inch Bore |
| Locking Type | Setscrew Locking |
| Duty | Medium-Duty |
| Handle / Housing Material | Cast Iron |
| Seal Type | Viton Single Lip Contact Seal |
| Shaft Dia. | 2.5 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Series | 200 |
| Center of Bearing to Front of Inner Ring | 1 7/16 in |
| Base Height | 1 5/32 in |
| Distance Between Bolt Holes | 8 1/4 in |
| Base to Centerline Height | 3 in |
| Mounting Pad Width | 2 11/16 in |
| Housing Height | 6 in |
| Bolt Size | 3/4 in |
| Mounting Pad Length | 10 3/4 in |
| Lubrication | No Grease |
| Bolt Hole Spacing | 8 1/4 in |
| Coating | Powder Coated |
| Shaft Locking | Setscrew |
| Dynamic Load Rating | 14040 lb |
| Mounting Pad Height | 1 5/32 in |
| Mounting Bolt Hole Slot Length | 1 1/2 in |
| No. of Bolts | 2 |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Weight | 15.0 LB |
| EAN or UPC | 662864807241 |

