- 2 15/16 in Shaft Diameter
- 2 Bolt
- Medium Duty
description
- MPS247N3 Pillow Blocks Ball Bearings
features
- 2 15/16" Mounted Ball Bearing
- Medium Duty
- Cast Iron 2-Bolt Pillow Block
- Setscrew Locking
- Triple Lip Contact Seal
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.107 cps |
| Inch/Metric | Inch Bore |
| Vibration Frequency Roller Spin | 0.047 cps |
| Speed [Max] | 1070 rpm |
| Duty Type | Medium |
| Shaft Dia. | 2.9375 in |
| Internal Clearance | C3 Standard |
| Locking Type | Setscrew Locking |
| Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Primary Seal | Buna Triple Lip Seal Narrow |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Retainer Type | Nylon |
| Fixed Expansion | Fixed |
| Static Load Rating | 11400 lb |
| Vibration Frequency Outer Ring Defect | 0.076 cps |
| Shaft Locking | Setscrew |
| Dynamic Load Rating | 17420 lb |
| Weight | 21.0 LB |
| EAN or UPC | 782934945342 |

