Link-Belt
MR1022EBC5175
110 mm Cylindrical Roller Bearing With Single Rib Inner Ring
Item #101085706
- 110 mm Inner Diameter
- 170 mm Outer Diameter
description
- MR1022EBC5175 Unmounted Bearings Cylindrical Roller Bearings
features
- 110 mm Cylindrical Roller Bearing with single rib inner ring
- double rib outer ring & polymeric retainer
- Special internal clearance of .0051" to .0075"
| I.D. | 110 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Shaft Locking | Direct Shaft Mount |
| O.D. | 170 mm |
| Outer Ring Type | Double Rib |
| Bore Dia. [Max] | 110.0000 mm |
| Bore Dia. [Min] | 22.0000 mm |
| Rolling Element | Cylindrical |
| Inner Ring | One Ribbed Inner Ring ID |
| Series | Narrow Width |
| Bore Range [Max] | 200 mm |
| Inner Ring Type | Single Rib (R) |
| Retainer Material | Polymeric |
| Inner Ring Raceway O.D. | 125.35 mm |
| Outer Ring I.D. | 154.74 mm |
| Inner Ring Bore Radius | 2.54 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Range [Min] | 25 mm |
| Weight | 4.86 LB |
| EAN or UPC | 662327600181 |
