Link-Belt
MR1206RUGVW901
30 mm Cylindrical Roller Bearing With Single Rib Inner Ring
Item #101085708
- 30 mm Inner Diameter
- 62 mm Outer Diameter
description
- MR1206RUGVW901 Unmounted Bearings Cylindrical Roller Bearings
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
- Single rib inner ring
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Max] | 30.0000 mm |
| Bore Range [Min] | 25 mm |
| Rolling Element | Cylindrical |
| I.D. | 30 mm |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Bore Range [Max] | 200 mm |
| Inner Ring Bore Radius | 1.02 mm |
| O.D. | 62 mm |
| Inner Ring Raceway O.D. | 38.06 mm |
| Inner Ring Type | Single Rib (R) |
| Series | Narrow Width |
| Bore Dia. [Min] | 6.0000 mm |
| Outer Ring I.D. | 54.07 mm |
| Weight | 0.484 LB |
| EAN or UPC | 662327054212 |
