- 40 mm Inner Diameter
- 80 mm Outer Diameter
description
- MR1208EAX Unmounted Bearings Cylindrical Roller Bearings
features
- 40 mm Cylindrical Roller Bearing with single rib inner ring
- double rib outer ring & segmented retainer
- Oversize OD outer ring
| Shaft Fillet Radius [Max] | 0.060 in |
| Radial Internal Clearance | Normal |
| Outer Ring | Two Ribbed Outer Ring Oversize in Outer Ring OD |
| Housing Fillet Radius [Max] | 0.04 in |
| End Type | Open End |
| Retainer Material | Segmented Steel |
| No. of Rows | 1 |
| Inner Ring Roller Track Diameter | 1.9657 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Inner Ring Type | Single Rib (R) |
| Precision Ground | Yes |
| Enclosure | Open |
| Bore Range [Max] | 200 mm |
| Inner Ring | One Ribbed Inner Ring ID |
| Shaft Locking | Direct Shaft Mount |
| Inner Ring Raceway O.D. | 49.93 mm |
| Bore Type | Round Bore, Metric Type |
| Outer Ring I.D. | 69.62 mm |
| Outer Ring Inner Diameter | 2.7409 in |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Max] | 40.0000 mm |
| I.D. | 40 mm |
| Series | Narrow Width |
| Origin | Cylindrical Radial |
| Rolling Element | Cylindrical |
| Bearing Design | Removable Inner Ring - Straight |
| O.D. | 80 mm |
| Capacity | Standard Capacity |
| Inner Ring Bore Radius | 1.52 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Bore Dia. [Min] | 8.0000 mm |
| Outer Ring Type | Double Rib |
| Weight | 0.922 LB |
| EAN or UPC | 662327054274 |

