- 45 mm Inner Diameter
- 85 mm Outer Diameter
description
- MR1209EXC1222 Unmounted Bearings Cylindrical Roller Bearings
features
- 45 mm Cylindrical Roller Bearing with single rib inner ring
- double rib outer ring & segmented retainer
- Special internal clearance of .0012" to .0022"
| Inner Ring Bore Radius | 1.52 mm |
| Outer Ring I.D. | 74.99 mm |
| I.D. | 45 mm |
| Rolling Element | Cylindrical |
| Outer Ring Type | Double Rib |
| Bore Range [Max] | 200 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Max] | 45.0000 mm |
| Bore Dia. [Min] | 9.0000 mm |
| Bore Range [Min] | 25 mm |
| Shaft Locking | Direct Shaft Mount |
| Outer Ring | Two Ribbed Outer Ring OD |
| Retainer Material | Segmented Steel |
| Inner Ring Raceway O.D. | 55.52 mm |
| Series | Narrow Width |
| Inner Ring Type | Single Rib (R) |
| O.D. | 85 mm |
| Inner Ring | One Ribbed Inner Ring ID |
| Weight | 1.1 LB |
| EAN or UPC | 662327689797 |

