- 65 mm Inner Diameter
- 120 mm Outer Diameter
description
- MR1213EAX Unmounted Bearings Cylindrical Roller Bearings
features
- 65 mm Cylindrical Roller Bearing with single rib inner ring
- double rib outer ring & segmented retainer
- Oversize OD outer ring
| Bearing Design | Removable Inner Ring - Straight |
| O.D. | 120 mm |
| Bore Range [Max] | 200 mm |
| Inner Ring Type | Single Rib (R) |
| Inner Ring Raceway O.D. | 80.42 mm |
| I.D. | 65 mm |
| Inner Ring | One Ribbed Inner Ring ID |
| Shaft Locking | Direct Shaft Mount |
| Retainer Material | Segmented Steel |
| Series | Narrow Width |
| Bore Dia. [Min] | 13.0000 mm |
| Bore Dia. [Max] | 65.0000 mm |
| Inner Ring Bore Radius | 2.54 mm |
| Outer Ring Type | Double Rib |
| Rolling Element | Cylindrical |
| Outer Ring I.D. | 105.8 mm |
| Bore Range [Min] | 25 mm |
| Outer Ring | Two Ribbed Outer Ring Oversize in Outer Ring OD |
| Weight | 2.598 LB |
| EAN or UPC | 662327709167 |

