- 70 mm Inner Diameter
- 125 mm Outer Diameter
description
- MR1214EAX Unmounted Bearings Cylindrical Roller Bearings
features
- 70 mm Cylindrical Roller Bearing with single rib inner ring
- double rib outer ring & segmented retainer
- Oversize OD outer ring
| Bore Range [Min] | 25 mm |
| Inner Ring Type | Single Rib (R) |
| Outer Ring Type | Double Rib |
| Outer Ring I.D. | 111.54 mm |
| Shaft Locking | Direct Shaft Mount |
| Bearing Design | Removable Inner Ring - Straight |
| I.D. | 70 mm |
| Series | Narrow Width |
| Inner Ring Bore Radius | 2.54 mm |
| Bore Range [Max] | 200 mm |
| Inner Ring Raceway O.D. | 84.77 mm |
| Inner Ring | One Ribbed Inner Ring ID |
| O.D. | 125 mm |
| Retainer Material | Segmented Steel |
| Bore Dia. [Min] | 14.0000 mm |
| Rolling Element | Cylindrical |
| Bore Dia. [Max] | 70.0000 mm |
| Outer Ring | Two Ribbed Outer Ring Oversize in Outer Ring OD |
| Weight | 2.858 LB |
| EAN or UPC | 662327709174 |

