- 80 mm Inner Diameter
- 140 mm Outer Diameter
description
- MR1216EX Unmounted Bearings Cylindrical Roller Bearings
features
- 80 mm Cylindrical Roller Bearing with single rib inner ring
- double rib outer ring & segmented retainer
| Bore Type | Round Bore, Metric Type |
| Outer Ring | Two Ribbed Outer Ring OD |
| Enclosure | Open |
| End Type | Open End |
| Capacity | Standard Capacity |
| Inner Ring Raceway O.D. | 95.29 mm |
| Bore Dia. [Min] | 16.0000 mm |
| Inner Ring Roller Track Diameter | 3.7514 in |
| Origin | Cylindrical Radial |
| Bore Dia. [Max] | 80.0000 mm |
| Retainer Material | Segmented Steel |
| Series | Narrow Width |
| Inner Ring Bore Radius | 2.03 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| I.D. | 80 mm |
| Bore Range [Max] | 200 mm |
| Rolling Element | Cylindrical |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Inner Diameter | 4.9078 in |
| Shaft Fillet Radius [Max] | 0.100 in |
| Shaft Locking | Direct Shaft Mount |
| Radial Internal Clearance | Normal |
| Inner Ring Type | Single Rib (R) |
| Housing Fillet Radius [Max] | 0.08 in |
| Inner Ring | One Ribbed Inner Ring ID |
| Outer Ring Type | Double Rib |
| Outer Ring I.D. | 124.66 mm |
| Cage Material | Steel |
| Bore Range [Min] | 25 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring - Straight |
| O.D. | 140 mm |
| Weight | 3.706 LB |
| EAN or UPC | 662327054687 |

