Link-Belt
MR1224EHXC5774
120 mm Cylindrical Roller Bearing With Single Rib Inner Ring
Item #103311354
- 120 mm Inner Diameter
- 215 mm Outer Diameter
description
- MR1224EHXC5774 Unmounted Bearings Cylindrical Roller Bearings
features
- 120 mm Cylindrical Roller Bearing with single rib inner ring
- double rib outer ring & segmented retainer
- Blind dowel Hole in outer ring OD
- Special internal clearance of .0057" to .0074"
| Bore Dia. [Min] | 24.0000 mm |
| Inner Ring Type | Single Rib (R) |
| Inner Ring Bore Radius | 4.75 mm |
| Rolling Element | Cylindrical |
| Inner Ring Raceway O.D. | 145.14 mm |
| Retainer Material | Segmented Steel |
| Bore Dia. [Max] | 120.0000 mm |
| Inner Ring | One Ribbed Inner Ring ID |
| Series | Narrow Width |
| Bore Range [Min] | 25 mm |
| Outer Ring Type | Double Rib |
| Outer Ring | Two Ribbed Outer Ring OD |
| Shaft Locking | Direct Shaft Mount |
| I.D. | 120 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Range [Max] | 200 mm |
| O.D. | 215 mm |
| Outer Ring I.D. | 190.95 mm |
| Weight | 14.018 LB |
| EAN or UPC | 793699079654 |
