Link-Belt
MR1306UVW745
30 mm Cylindrical Roller Bearing With Single Rib Inner Ring And Formed Steel Retainer
Item #101085717
- 30 mm Inner Diameter
- 72 mm Outer Diameter
description
- MR1306UVW745 Unmounted Bearings Cylindrical Roller Bearings
features
- 30 mm Cylindrical Roller Bearing with single rib inner ring
- single rib & 1 retaining ring in outer ring & formed steel retainer
- Outer ring Width increased by 3.048 mm (0.120")
- rib Width increased by 1.524 mm
| Retainer Type | Steel |
| Series | Narrow Width |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Retainer Material | Formed Steel |
| Bore Range [Max] | 200 mm |
| Outer Ring I.D. | 60.41 mm |
| Inner Ring Raceway O.D. | 40.68 mm |
| O.D. | 72 mm |
| Bore Dia. [Min] | 6.0000 mm |
| Bore Dia. [Max] | 30.0000 mm |
| Inner Ring | One Ribbed Inner Ring ID |
| Bearing Design | Removable Inner Ring - Straight |
| I.D. | 30 mm |
| Bore Range [Min] | 25 mm |
| Shaft Locking | Direct Shaft Mount |
| Inner Ring Type | Single Rib (R) |
| Inner Ring Bore Radius | 1.52 mm |
| Rolling Element | Cylindrical |
| Weight | 0.906 LB |
| EAN or UPC | 662327689575 |
