- 40 mm Inner Diameter
- 90 mm Outer Diameter
description
- MR1308EXW790 Unmounted Bearings Cylindrical Roller Bearings
features
- 40 mm Cylindrical Roller Bearing with single rib inner ring
- double rib outer ring & segmented retainer
- Special O.D. 92.010mm
- O.R. Width 25.00mm
| I.D. | 40 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Series | Narrow Width |
| Rolling Element | Cylindrical |
| Inner Ring Raceway O.D. | 52.3 mm |
| Outer Ring Type | Double Rib |
| Bore Range [Min] | 25 mm |
| Inner Ring Type | Single Rib (R) |
| Inner Ring | One Ribbed Inner Ring ID |
| Bore Dia. [Min] | 8.0000 mm |
| Bore Dia. [Max] | 40.0000 mm |
| O.D. | 90 mm |
| Bore Range [Max] | 200 mm |
| Shaft Locking | Direct Shaft Mount |
| Outer Ring I.D. | 77.66 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Inner Ring Bore Radius | 1.52 mm |
| Retainer Material | Segmented Steel |
| Weight | 1.906 LB |
| EAN or UPC | 793699755299 |

