- 45 mm Inner Diameter
- 100 mm Outer Diameter
description
- MR1309REAX Unmounted Bearings Cylindrical Roller Bearings
features
- 45 mm Cylindrical Roller Bearing with single rib inner ring
- double rib outer ring & segmented retainer
- Snap ring groove in outer ring OD
- Snap Ring included
- Oversize OD outer ring
| Bore Range [Max] | 200 mm |
| I.D. | 45 mm |
| Bore Dia. [Max] | 45.0000 mm |
| Shaft Locking | Direct Shaft Mount |
| Inner Ring Bore Radius | 2.03 mm |
| Outer Ring | Two Ribbed Outer Ring Snap Ring Groove in Outer Ring Oversize in Outer Ring OD |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Range [Min] | 25 mm |
| Series | Narrow Width |
| Retainer Material | Segmented Steel |
| O.D. | 100 mm |
| Inner Ring Type | Single Rib (R) |
| Outer Ring Type | Double Rib |
| Bore Dia. [Min] | 9.0000 mm |
| Rolling Element | Cylindrical |
| Inner Ring | One Ribbed Inner Ring ID |
| Outer Ring I.D. | 86.1 mm |
| Inner Ring Raceway O.D. | 59.36 mm |
| Weight | 2.254 LB |
| EAN or UPC | 662327644307 |

