- 50 mm Inner Diameter
description
- MR1310C1222 Inner Rings Cylindrical Roller Bearings
features
- 50 mm Cylindrical Roller Bearing single rib inner ring
- Special inner ring for special internal clearane of .0012" to .0022"
| Series | Narrow Width |
| Shaft Locking | Direct Shaft Mount |
| I.D. | 50 mm |
| Inner Ring | One Ribbed Inner Ring ID |
| Bore Dia. [Max] | 50.0000 mm |
| Bore Range [Min] | 25 mm |
| Inner Ring Raceway O.D. | 65.15 mm |
| Inner Ring Bore Radius | 2.03 mm |
| Bore Range [Max] | 200 mm |
| Inner Ring Type | Single Rib (R) |
| Bearing Design | Inner Ring |
| Bore Dia. [Min] | 10.0000 mm |
| Weight | 0.662 LB |
| EAN or UPC | 662327742928 |

